Temporary GFCI Outlet Panel, 125 A , 120/240V AC, 1 Phase, NEMA 3R, 4 Outlets, Surface Mount, Gray
Mfr # TL137US
Zoro # G3328333
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Enclosure Rating
3R
Phase
Single
Audible Alert
No
Number of Outlets
4
Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TL137US
Zoro #
G3328333
UPC #
040892993912
Country of Origin
United States
Dimensions
Lead Length
No Lead
Details
Item
Temporary GFCI Outlet Panel
Enclosure Rating
3R
Phase
Single
Audible Alert
No
Number of Outlets
4
Mounting Style
Surface
Outlet Configuration
(2) NEMA 5-20R GFCI WR, NEMA 14-50R, TT-30R
Material
Powder Coated Steel
Number of Poles
2
Number of Wires
3
Standards
UL
Inlet
Lug
Color
Gray
Reset Type
Manual
Amps
125 A
Voltage
120/240V AC
Description
Temporary GFCI Outlet Panel, 125 A Amps, Voltage 120/240V AC, Single Phase, Number of Outlets 4, Reset Type Manual, Mounting Style Surface, Color Gray, Inlet Lug, Enclosure Rating 3R, Audible Alert No, Outlet Configuration (2) NEMA 5-20R GFCI WR, NEMA 14-50R, TT-30R, Lead Length No Lead, Material Powder Coated Steel, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.