Zoro Homepage

Thermistor motor protection relay Compact evaluation unit 17.5 mm enclosure

  • Mfr # 3RN2000-1AA30

  • Zoro # G716041172


product price: $97.45
/ea
Sold in multiples of 5 for $487.25
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Coil Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RN2000-1AA30
Zoro #
G716041172
UPC #
-
Country of Origin
Germany

Details

Item
Enclosed Power Relay
Electrical Connection
Screw
Coil Voltage
24V AC/DC

Description

Thermistor motor protection relay Compact evaluation unit 17.5 mm enclosure, screw terminals, 1 changeover contact, US = 24 V AC/DC, Auto RESET, suitable for bimetallic switch, supply =output voltage, 1 LED tripped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.