Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermistor motor protection relay Compact evaluation unit 17.5 mm enclosure

  • Mfr # 3RN2010-2CA30

  • Zoro # G216041252


product price: $107.99
/ea
Sold in multiples of 4 for $431.96
Free Shipping & Returns

Key Features

Coil Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RN2010-2CA30
Zoro #
G216041252
UPC #
-
Country of Origin
Germany

Details

Item
Enclosed Power Relay
Coil Voltage
24V AC/DC

Description

Thermistor motor protection relay Compact evaluation unit 17.5 mm enclosure Spring-type terminal 1 NO contact, 1 NC contact US = 24 V AC/DC Auto RESET suitable for bimetallic switch 2 LEDs Ready/Tripped galvanic isolation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.