Shop SIEMENS
See all product information
Create Account
THERMOSTAT COVER KIT
- Mfr # 192-868
- Zoro # G922964081
product price:Â
$
67.69
/ea
Key Features
Overall Depth
2 3/16 in
Overall Width
1 9/16 in
Compatible Manufacturer Model Number
192-202
Mounting Direction
Horizontal
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192-868
- Zoro #
- G922964081
- UPC #
- 804766000515
- Country of Origin
- United States
- Compatible Manufacturer Model Number
- 192-202
- Mounting Direction
- Horizontal
- Item
- Thermostat Cover Kit
- Material
- Plastic
- Accessory Type
- Cover Kit, Retrostat Thermostat
- Features
- This plastic Powerstar Retrostat Pneumatic Thermostat Cover Kit is for Product Group 19X Series
- Compatible Brand and Series
- Siemens 19X Series
- Color/Material
- Desert Beige, Plastic
- Color
- Desert Beige
- Includes
- Dial plates that expose or conceal the set point Indicator, Thermometer, Thumb wheel covers conceal set point adjustment
- Shape
- Rectangle
- Shell Material
- Plastic
- Wire Color
- Desert Beige
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 2 3/16 in
- Overall Width
- 1 9/16 in
- Overall Height
- 3 3/8 in
- Fits Chest Size
- This plastic Powerstar Retrostat Pneumatic Thermostat Cover Kit is for Product Group 19X Series
Description
Thermostat Cover Kit, Color Desert Beige, Compatible Brand and Series Siemens 19X Series, Compatible Grainger Part Number 418RD2, Compatible Manufacturer Model Number 192-202, Includes Dial plates that expose or conceal the set point Indicator, Thermometer, Thumb wheel covers conceal set point adjustment, Material Plastic, Mounting Direction Horizontal, Features This plastic Powerstar Retrostat Pneumatic Thermostat Cover Kit is for Product Group 19X Series, Overall Depth 2 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.