Zoro Homepage

Timing relay electronic Multifunction

  • Mfr # 3RP2005-1AQ30

  • Zoro # G815281790


product price: $174.99
/ea
Sold in multiples of 3 for $524.97
Free Shipping & Returns

Key Features

Number of Delay Functions
8
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Coil Voltage
24 V AC/DC, 100 to 127 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RP2005-1AQ30
Zoro #
G815281790
UPC #
-
Country of Origin
Germany

Details

Item
Time Delay Relay
Number of Delay Functions
8
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Coil Voltage
24 V AC/DC, 100 to 127 V AC

Description

Timing relay, electronic Multifunction, 8 functions 1 change-over contact 24 V AC/DC, 100 to 127 V AC at 50/60 Hz AC 0.05 s to 100 h Overall width 45 mm screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.