Shop SIEMENS
See all product information
Create Account
Timing relay electronic slow-operating 1 change-over contact 24 V AC/DC
- Mfr # 3RP2025-1AP30
- Zoro # G916041163
product price:Â
$
152.99
/ea
Sold in multiples of 4 for
$611.96
Free Shipping & Returns
Key Features
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RP2025-1AP30
- Zoro #
- G916041163
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Time Delay Relay
- Delay Function
- On Delay
- Number of Delay Functions
- 1
- Minimum Time Setting
- 0.05 sec
- Maximum Time Setting
- 100 hr
Description
Timing relay, electronic slow-operating 1 change-over contact 24 V AC/DC, 200 to 240 V AC at 50/60 Hz AC 0.05 s to 100 h Overall width 45 mm screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.