
Timing relay electronic slow-operating 1 change-over contact
Mfr # 3RP2511-2AW30
Zoro # G816041171
product price: $84.39
/eaSold in multiples of 5 for $421.95
Free Shipping & Returns
Key Features
Number of Delay Functions
1
Minimum Time Setting
0.5 sec
Maximum Time Setting
10 sec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RP2511-2AW30
Zoro #
G816041171
UPC #
-
Country of Origin
Germany
Details
Item
Time Delay Relay
Number of Delay Functions
1
Minimum Time Setting
0.5 sec
Maximum Time Setting
10 sec
Description
Timing relay, electronic slow-operating 1 change-over contact, 1 time range 0.5...10 s 12-240 V AC/DC at 50/60 Hz AC with LED, Spring-type terminal push-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.