Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing relay Multifunction with painted PCB 2 change-over contacts

  • Mfr # 3RP2505-2BW30-0AX0

  • Zoro # G316041244


product price: $251.99
/ea
Sold in multiples of 2 for $503.98
Free Shipping & Returns

Key Features

Number of Delay Functions
27
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RP2505-2BW30-0AX0
Zoro #
G316041244
UPC #
-
Country of Origin
Germany

Details

Item
Time Delay Relay
Number of Delay Functions
27
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr

Description

Timing relay, Multifunction with painted PCB 2 change-over contacts, 27 functions 7 time ranges 0.05 s...100 h 12-240 V AC/DC at 50/60 Hz AC with LED Spring-type terminal push-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.