Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 150VA, 120V, 480V

  • Mfr # MT0150A

  • Zoro # G010473754


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
480V
Output Voltage
120V
Power Rating
150VA
Overall Height
8.700000000 in
Overall Depth
4.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0150A
Zoro #
G010473754
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.700000000 in
Overall Depth
4.54 in

Details

Item
Transformer
Input Voltage - Transformer
480V
Output Voltage
120V
Power Rating
150VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.