Zoro Homepage

TRANSFORMER, 250VA, 208, 60HZ/24V

  • Mfr # MT0250J1

  • Zoro # G715674142


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Power Rating
250 VA
Hz - Electrical
60HZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0250J1
Zoro #
G715674142
UPC #
75455492809
Country of Origin
Mexico

Details

Power Rating
250 VA
Hz - Electrical
60HZ

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.