Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 750VA, 120/240V, 240/460V

  • Mfr # MT0750M

  • Zoro # G310473812


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/460V
Output Voltage
120/240V
Power Rating
750VA
Overall Height
9.550000000 in
Overall Depth
7.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0750M
Zoro #
G310473812
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.550000000 in
Overall Depth
7.65 in

Details

Item
Transformer
Input Voltage - Transformer
240/460V
Output Voltage
120/240V
Power Rating
750VA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.