
TRANSFORMER SITAS PHASES:1
Mfr # 4AM4042-8DN00-0EA0
Zoro # G715674241
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
24 volt
Phase
1
IP Rating
IP00
Overall Width
98 millimetre
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4AM4042-8DN00-0EA0
Zoro #
G715674241
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
98 millimetre
Details
Output Voltage
24 volt
Phase
1
IP Rating
IP00
Description
TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:0,25 /0,85, UPRIV:550-525-500-480-460- 440-415-400-380-230-208, USECV:24, ISECA:10,4, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:40 /B, IP00, TYPE OF TERMINALS:SCREW/TAB CONNECTION, INSTALLATION:SCREWS/MOUNTING RAILS, EN 61558-2-2, -2-6 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER SAFETY ISOLATING TRANSFORMER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.