Shop SIEMENS
See all product information
Create Account
TRANSFORMER SITAS PHASES:1
- Mfr # 4AM4642-4TN00-0EB0
- Zoro # G315874041
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Mounting - Transformer
MOUNTING RAILS
IP Rating
IP00
Overall Width
122 millimetre
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4AM4642-4TN00-0EB0
- Zoro #
- G315874041
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 122 millimetre
Details
- Phase
- 1
- Mounting - Transformer
- MOUNTING RAILS
- IP Rating
- IP00
Description
TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:0,4 /1,44, UPRIV:230+/-5%, USECV:24, ISECA:16,7, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:40 /B, IP00, TYPE OF TERMINALS:SCREW/TAB CONNECTION, INSTALLATION:MOUNTING RAILS, EN 61558-2-2, -2-6 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER SAFETY ISOLATING TRANSFORMER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.