Zoro Homepage

TRANSFORMER SITAS PHASES:1

  • Mfr # 4AM5742-5AN00-0EA0

  • Zoro # G215873885


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
24V
Power Rating
1/5KVA
Phase
1
IP Rating
IP00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM5742-5AN00-0EA0
Zoro #
G215873885
UPC #
-
Country of Origin
Germany

Details

Output Voltage
24V
Power Rating
1/5KVA
Phase
1
IP Rating
IP00

Description

TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:1 /5, UPRIV:400+/-5%, USECV:24, ISECA:41,67, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:40 /B, IP00, TYPE OF TERMINALS:SCREW/TAB CONNECTION, INSTALLATION:SCREW, EN 61558-2-2, -2-6 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER SAFETY ISOLATING TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.