Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRANSFORMER SITAS PHASES:1

  • Mfr # 4AM5742-5AT10-0FC0

  • Zoro # G415674244


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Phase
1
IP Rating
IP23
Overall Width
244 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM5742-5AT10-0FC0
Zoro #
G415674244
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
244 millimetre

Details

Phase
1
IP Rating
IP23

Description

TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:0,85 /5, UPRIV:400+/-5%, USECV:230, ISECA:3,7, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:40 /B, IP23, TYPE OF TERMINALS:SCREW/TAB CONNECTION, INSTALLATION:SCREW, EN 61558-2-1, -2-2, -2-4 CONTROL CIRCUIT TRANSFORMER ISOLATION TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.