Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRANSFORMER SITAS PHASES:1

  • Mfr # 4AM6442-8DD40-0FD0

  • Zoro # G915873956


product price: $2,227.99
/ea
Free Shipping & Returns

Key Features

Phase
1
IP Rating
IP54
Overall Height
395 millimetre
Overall Width
351 millimetre
Overall Depth
330 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM6442-8DD40-0FD0
Zoro #
G915873956
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
395 millimetre
Overall Width
351 millimetre
Overall Depth
330 millimetre

Details

Phase
1
IP Rating
IP54

Description

TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:1,5 /9,7, UPRIV:550-525-500-480-460- 440-415-400-380-230-208, USECV:2X115, ISECA:2X6,52, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:40 /B, IP54, TYPE OF TERMINALS:SCREW/TAB CONNECTION, INSTALLATION:SCREW, EN 61558-2-1, -2-2, -2-4 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.