TRANSFORMER SITAS PHASES:1
- Mfr # 4AM6542-8DD40-0FD0
- Zoro # G615874031
product price:Â
$
3,320.99
/ea
Key Features
Power Rating
1,87 /13,3KVA
Phase
1
IP Rating
IP54
Overall Width
351 millimetre
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4AM6542-8DD40-0FD0
- Zoro #
- G615874031
- UPC #
- -
- Country of Origin
- Germany
- Power Rating
- 1,87 /13,3KVA
- Phase
- 1
- IP Rating
- IP54
Dimensions
- Overall Width
- 351 millimetre
Description
TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:1,875 /13,3, UPRIV:550-525-500-480-460- 440-415-400-380-230-208, USECV:2X115, ISECA:8,15-16,3, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:40 /B, IP54, TYPE OF TERMINALS:SCREW/TAB CONNECTION, INSTALLATION:SCREW, EN 61558-2-1, -2-2, -2-4 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER ISOLATION TRANSFORMER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.