TRANSFORMER SITAS PHASES:1

  • Mfr # 4AT3632-8DD40-0FA0
  • Zoro # G415874002
product price: 
$
6,138.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Phase
1
IP Rating
IP00
Overall Width
194 millimetre
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4AT3632-8DD40-0FA0
Zoro #
G415874002
UPC #
-
Country of Origin
Germany
Phase
1
IP Rating
IP00

Dimensions

Overall Width
194 millimetre

Description

TRANSFORMER SITAS, PHASES:1, PN/PNS6KVA:6,3 /24,5, UPRIV:550-525-500-480-460- 440-415-400-380-230-208, USECV:2X115, ISECA:27,4-54,8, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, TA/ISOKL:55 /H, IP00, TYPE OF TERMINALS:SCREW CONNECTION, INSTALLATION:SCREW, EN 61558-2-1, -2-2, -2-4 UL/CSA-RECOGNIZED CONTROL CIRCUIT TRANSFORMER

Ratings & reviews