Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transverse Contact Block For 3RV2, 2NO

  • Mfr # 3RV29011F

  • Zoro # G4296442


product price: $32.19
/ea

Key Features

For Use With
3RV2 Motor Starter Protectors
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Number of Normally Open Contacts
2
Compatible with Series
SIRIUS 3RV2 Motor Starter Protectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV29011F
Zoro #
G4296442
UPC #
662643924749
Country of Origin
Turkey

Details

Item
Auxiliary Contact Block
For Use With
3RV2 Motor Starter Protectors
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Number of Normally Open Contacts
2
Compatible with Series
SIRIUS 3RV2 Motor Starter Protectors
Number of Contacts
2

Description

Auxiliary Contact Block, Number of Contacts 2, Number of Normally Open Contacts 2, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.