
TRIP ONLY 100A 2P 600 VAC
Mfr # FD62T100
Zoro # G316057467
product price: $3,021.99
/ea
Free Shipping & Returns
Key Features
Depth
5 in
AC Voltage Rating
600V AC
Height
5 in
Series
Sentron
Frame Size
FD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD62T100
Zoro #
G316057467
UPC #
78364321157
Country of Origin
Mexico
Dimensions
Depth
5 in
Height
5 in
Frame Size
FD
Details
Number of Poles
2
Amps
100A
AC Voltage Rating
600V AC
Series
Sentron
Item
Trip Unit
Trip Type
Thermal Magnetic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.