
TRIP ONLY 200A 2P 600 VAC
Mfr # FD62T200
Zoro # G416057466
product price: $2,971.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Trip Type
Thermal Magnetic
Series
Sentron
AC Voltage Rating
600V AC
Frame Size
FD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD62T200
Zoro #
G416057466
UPC #
78364321162
Country of Origin
Mexico
Dimensions
Height
4 in
Frame Size
FD
Depth
5 in
Details
Amps
200A
Number of Poles
2
Trip Type
Thermal Magnetic
Series
Sentron
Item
Trip Unit
AC Voltage Rating
600V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.