
TRIP ONLY 400A 2 POLE 600V
Mfr # JD62T400
Zoro # G916104233
product price: $5,436.99
/ea
Free Shipping & Returns
Key Features
Height
5.6 in
Trip Type
Thermal Magnetic
Frame Size
JD / LD
Depth
8.8 in
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD62T400
Zoro #
G916104233
UPC #
78364321329
Country of Origin
Mexico
Dimensions
Height
5.6 in
Frame Size
JD / LD
Depth
8.8 in
Details
Trip Type
Thermal Magnetic
Number of Poles
2
Series
Sentron
Amps
400A
AC Voltage Rating
600V AC
Item
Trip Unit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.