
Twin pushbutton, 22 mm, round, metal, shiny, green: I, red: O
Mfr # 3SU1050-3AB42-0AK0-ZY19
Zoro # G615873492
product price:Â $19.95
/ea
Sold in multiples of 20 for $399.00
Key Features
Head Material
Plastic
Push Button Style
Flush
Action
Momentary
Head Color
Green/Red
Standards
CE, UK CA, cULus, EAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1050-3AB42-0AK0-ZY19
Zoro #
G615873492
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Head Material
Plastic
Push Button Style
Flush
Action
Momentary
Head Color
Green/Red
Standards
CE, UK CA, cULus, EAC
Item
Push Button Operator
Operator Illumination
Non-Illuminated
Description
Twin pushbutton, 22 mm, round, metal, shiny, green: I, red: O, buttons, flat, customer-specific selection with SIRIUS ACT configurator CIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.