Shop SIEMENS
See all product information
Create Account
Two Way Ballvalve, 2-Way, 1-1/4" (F)NPT Inlet Size
- Mfr # 599-10320
- Zoro # G7515337
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1-1/4" (F)NPT
Outlet Size
1-1/4" (F)NPT
Valve Type
2-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599-10320
- Zoro #
- G7515337
- UPC #
- 04034106338558
- Country of Origin
- United States
- Valve Type
- 2-Way
- Item
- Two Way Ballvalve
Dimensions
- Inlet Size
- 1-1/4" (F)NPT
- Outlet Size
- 1-1/4" (F)NPT
Description
Two Way Ballvalve 63Cv Chr Plt 1-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.