Zoro Homepage

Two Way Ballvalve, 2-Way, 1-1/4" (F)NPT Inlet Size

  • Mfr # 599-10321

  • Zoro # G7515361


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1-1/4" (F)NPT
Outlet Size
1-1/4" (F)NPT
Valve Type
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-10321
Zoro #
G7515361
UPC #
04034106338572
Country of Origin
United States

Dimensions

Inlet Size
1-1/4" (F)NPT
Outlet Size
1-1/4" (F)NPT

Details

Valve Type
2-Way
Item
Two Way Ballvalve

Description

Two Way Ballvalve 100Cv Chr Pl 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.