Unang No 2.5Cv Eq Valve Bdy, 24VAC, 2-Way NO, 23 Degrees to 122 Degrees F
Mfr # 599-02040
Zoro # G7514241
product price:Â $81.59
/ea
Free Shipping & Returns
Key Features
Coil Volts
24VAC
Inlet Size
1/2" Angle Female
Outlet Size
1/2" Union Female
Valve Type
2-Way NO
For Use With
MT Series Valve Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599-02040
Zoro #
G7514241
UPC #
00694776873397
Country of Origin
United States
Dimensions
Inlet Size
1/2" Angle Female
Outlet Size
1/2" Union Female
Details
Coil Volts
24VAC
Valve Type
2-Way NO
For Use With
MT Series Valve Bodies
Ambient Temp. Range
23 Degrees to 122 Degrees F
Item
Unang No 2.5Cv Eq Valve Bdy
NEMA Rating
NEMA 1
Standards
ANSI Class 250
Max. Inlet Pressure
25 psig
Description
Unang No 2.5Cv Eq Valve Bdy 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.