UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable

  • Mfr # 6EP1935-6MD11

  • Zoro # G4190514


product price: $273.59
/ea
Free Shipping & Returns

Key Features

For Use With
12N868,12N869
Voltage - Batteries
24V DC
Capacity - Batteries
3.2 Ah
Battery Connection
Detachable Cable
Width - Batteries
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP1935-6MD11
Zoro #
G4190514
UPC #
754554729312
Country of Origin
Austria

Dimensions

Width - Batteries
7 1/2 in
Height
5.94"
Height - Batteries
5 15/16 in
Depth
3.23"
Depth - Batteries
3 1/4 in
Width
7.48"
height including the poles
151 millimetre
Overall Width
7 1/2 in
Overall Depth
9 7/16 in
Overall Height
4 13/16 in

Details

Item
UPS Battery
For Use With
12N868,12N869
Voltage - Batteries
24V DC
Capacity - Batteries
3.2 Ah
Battery Connection
Detachable Cable
Backup Time (Half/Full Load)
180 min./0.5 min.
Battery Connection - UPS Batteries
Detachable Cable
Item - UPS Battery
Extension UPS Battery
Includes
Solid State Circuitry Fuse
closed (sealed)
Yes
nominal voltage
24 volt
capacity
3200 milliampere hour
description of product type
Battery module 3.2 Ah
min. ambient temperature
-15 degree_Celsius
Product name
SITOP Battery module
battery pack present
Yes
max. ambient temperature
50 degree_Celsius
Battery Chemistry
Valve Regulated Lead Acid
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
122 Degrees F
Voltage
24 V DC
Compatible with Manufacturer Model Number
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42
Battery Capacity
3.2 Ah
UPS Battery Type
Replacement
Compatible Manufacturer Model Number
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42
Compatible Manufacturer Part Number
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42
Compatible with Manufacturer Model No.
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42
Compatible with Mfr. Model No.
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42
For Use with Mfr Model Number
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42
For Use With Mfr. Model Number
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42
Compatible Pump Manufacturer Part Number
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42
Compatible Mfr. Model Number
6EP1931-2DC21, 6EP1931-2DC31, 6EP1931-2DC42, 6EP1931-2EC21, 6EP1931-2EC31, 6EP1931-2EC42, 6EP1931-2FC42

Description

Extension UPS Battery, For Use With 12N868,12N869, Voltage - Batteries 24V DC, Capacity - Batteries 3.2 Ah, Battery Connection Detachable Cable, Height - Batteries 5 15/16 in, Depth - Batteries 3 1/4 in, Width - Batteries 7 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.