Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 104VA, Standby, Out: 24V DC In: 24V DC

  • Mfr # 6EP1933-2EC41

  • Zoro # G3909053


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
104VA
Mounting
DIN Rail
Wattage
360 W
Input Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP1933-2EC41
Zoro #
G3909053
UPC #
662643351330
Country of Origin
Austria

Dimensions

Height
5 in
Width
5 in
Depth
5 in
Cord Length
No Cord
Overall Height
4.92 in
Overall Depth
4.92 in
Overall Width
4.72 in

Details

Item
UPS System
UPS Type
Standby
Power Rating
104VA
Mounting
DIN Rail
Wattage
360 W
Input Voltage
24V DC
Output Voltage
24V DC
Backup Time (Half/Full Load)
-/16.8 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Fax/Modem Line Protection
No
NEMA Receptacle Configuration
No Configuration
Standards
cCSAus, CE, CSA C22.2 No. 107.1, cULus-Listed, EAC, UL, UL 508
Input Current
17.5 A / 15.2 A
Ports
USB
Special Features
Maintenance-Free DC UPS with High Capacity Double-Layer Capacitors, Mounting Location Does Not Require Ventilation, Quick Restoration of Buffer Readiness
Automatic Volts Regulation
No
Display Type
LED
Transfer Time
0 msec
Includes
For 24V DC Back-up in Combination with a 24V DC Switch Mode Power Supply
VA Rating - UPS Systems
104.0 VA
Input Connection
Screw Terminal
Voltage
24 VDC
Housing Material
Metal
Output voltage for SPC is regulated
Yes
min. output voltage
24 volt
Design of electrical connection
USB
max. output voltage
24.7 volt
Output current
15 ampere
Protection type IP
IP20
Bridging time
3 second
max. rated supply voltage with DC
29 volt
min. rated supply voltage with DC
22 volt
Supply voltage type
DC
description of product type
Basic unit 2.5 kWs
Automatic Voltage Regulation
No Automatic Voltage Regulation
Number of Outlets - Surge Only
0
Power Rating - Real
360 W
Input Current - Maximum
15 A
Transfer Time - Maximum
0 msec
Output Ports Included
USB
Operating Temperature - Minimum
32 Degrees F
Power Rating - Apparent
104 VA
Receptacle Configuration
Hardwired
Run Time - Full Load
16.8 min
Data Line Protection
No Data Line Surge Protection
Operating Temperature - Maximum
140 Degrees F
Number of Outlets - UPS
0

Description

UPS System, Standby, Power Rating 104 VA, Wattage 360 W, Input Voltage 24V DC, Output Voltage 24V DC, Backup Time (Half/Full Load) --/16.8 min, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 5 in, Depth 5 in, Height 5 in, Cord Length No Cord, Display Type LED, N/A Hz, Input Current 17.5 A / 15.2 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.