Zoro Homepage

UPS System, 336kVA, Standby, Out: 24V DC In: 24V DC

  • Mfr # 6EP41343AB002AY0

  • Zoro # G7455192


product price: $786.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
336.0 VA
UPS Type
Standby
Power Rating
336kVA
Mounting
DIN Rail
Wattage
240 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP41343AB002AY0
Zoro #
G7455192
UPC #
-
Country of Origin
Austria

Dimensions

Cord Length
No Cord
Height
2 in
Width
6 in
Depth
6 in
Overall Depth
4.92 in
Overall Width
1.97 in
Overall Height
5.47 in

Details

Item
UPS System
VA Rating - UPS Systems
336.0 VA
UPS Type
Standby
Power Rating
336kVA
Mounting
DIN Rail
Wattage
240 W
Input Voltage
24V DC
Output Voltage
24V DC
Backup Time (Half/Full Load)
34 min/9 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Hz
50/60 Hz
Includes
For 24V DC Back-up in Combination with a 24V DC Switch Mode Power Supply
Automatic Volts Regulation
No
Fax/Modem Line Protection
No
Display Type
LED
Standards
cCSAus, CE, CSA C22.2 No. 107.1, cULus-Listed, EAC, UL, UL 508
Special Features
Ethernet or PROFINET Connection for Diagnostics
Transfer Time
0 msec
NEMA Receptacle Configuration
No Configuration
Input Current
10 A
Input Connection
Hardwired
Housing Material
Metal
description of product type
DC UPS 24 V/10 A
Supply voltage type
DC
Output current
10 ampere
max. output voltage
27 volt
Protection type IP
IP20
Output voltage for SPC is regulated
Yes
min. output voltage
18.5 volt
max. rated supply voltage with DC
29 volt
min. rated supply voltage with DC
21 volt
Automatic Voltage Regulation
No Automatic Voltage Regulation
Transfer Time - Maximum
0 msec
Run Time - Full Load
9 min
Frequency
50/60 Hz
Input Current - Maximum
10 A
Number of Outlets - Surge Only
0
Number of Outlets - UPS
0
Operating Temperature - Minimum
-13 Degrees F
Power Rating - Apparent
336 VA
Receptacle Configuration
Hardwired
Data Line Protection
No Data Line Surge Protection
Operating Temperature - Maximum
158 Degrees F
Power Rating - Real
240 W

Description

UPS System, Standby, Power Rating 336 VA, Wattage 240 W, Input Voltage 24V DC, Output Voltage 24V DC, Backup Time (Half/Full Load) 34 min/9 min, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 6 in, Depth 6 in, Height 2 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz, Input Current 10 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.