Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 360VA, Standby, Out: 24V DC In: 24V DC

  • Mfr # 6EP1931-2EC42

  • Zoro # G4194741


product price: $672.89
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
360.0 VA
UPS Type
Standby
Power Rating
360VA
Mounting
DIN Rail
Wattage
360 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP1931-2EC42
Zoro #
G4194741
UPC #
662643298208
Country of Origin
Austria

Dimensions

Cord Length
No Cord
Height
5 in
Width
5 in
Depth
5 in
Overall Width
1.97 in
Overall Depth
4.92 in
Overall Height
4.92 in

Details

Item
UPS System
VA Rating - UPS Systems
360.0 VA
UPS Type
Standby
Power Rating
360VA
Mounting
DIN Rail
Wattage
360 W
Input Voltage
24V DC
Output Voltage
24V DC
Backup Time (Half/Full Load)
Up to 11 hr
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Includes
For 24V DC Back-up in Combination with a 24V DC Switch Mode Power Supply
NEMA Receptacle Configuration
No Configuration
Fax/Modem Line Protection
No
Ports
USB
Transfer Time
0 msec
Automatic Volts Regulation
No
Display Type
LED
Special Features
USB Monitoring, Maintenance-Free Battery Modules from 1.2 to 12 A/hr, High Reliability and Availability Due to Monitoring of The Operational Readiness, Battery Feeder, Aging and Charging Status, Extended Life of Loads and Batteries Due to Integrated Battery Management, Settings by Means of DIP Switches: Battery Connection Threshold, End-of-Charge Voltage, Charging Current, Bridging Time, Uninterrupted Transition from Readiness to Buffering Mode
Input Current
16.0 A / 15.1 A
Standards
cCSAus, CE, CSA C22.2 No. 107.1, cULus-Listed, EAC, UL, UL 508
Input Connection
Screw Terminal
Voltage
24 V DC
Housing Material
Metal
Design of electrical connection
USB
Protection type IP
IP20
Output voltage for SPC is regulated
Yes
description of product type
DC UPS 24 V/15 A
min. rated supply voltage with DC
22 volt
max. output voltage
28.5 volt
max. rated supply voltage with DC
29 volt
Supply voltage type
DC
min. output voltage
19 volt
Output current
15 ampere
Number of Outlets - UPS
0
Automatic Voltage Regulation
No Automatic Voltage Regulation
Run Time - Full Load
11 hr
Input Current - Maximum
15 A
Power Rating - Apparent
360 VA
Data Line Protection
No Data Line Surge Protection
Power Rating - Real
360 W
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
140 Degrees F
Output Ports Included
USB
Number of Outlets - Surge Only
0
Receptacle Configuration
Hardwired
Transfer Time - Maximum
0 msec

Description

UPS System, Standby, Power Rating 360 VA, Wattage 360 W, Input Voltage 24V DC, Output Voltage 24V DC, Backup Time (Half/Full Load) Up to 11 hr, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 2 in, Depth 5 in, Height 5 in, Cord Length No Cord, Display Type LED, N/A Hz, Input Current 16.0 A / 15.1 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.