Zoro Homepage

UPS System, 600kVA, Standby, Out: 24V DC In: 24V DC

  • Mfr # 6EP41363AB001AY0

  • Zoro # G7494103


product price: $713.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
600.0 VA
UPS Type
Standby
Power Rating
600kVA
Mounting
DIN Rail
Wattage
480 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP41363AB001AY0
Zoro #
G7494103
UPC #
-
Country of Origin
Austria

Dimensions

Depth
6 in
Height
2 in
Width
6 in
Cord Length
No Cord
Overall Depth
4.92 in
Overall Height
5.47 in
Overall Width
5.94 in

Details

Item
UPS System
VA Rating - UPS Systems
600.0 VA
UPS Type
Standby
Power Rating
600kVA
Mounting
DIN Rail
Wattage
480 W
Input Voltage
24V DC
Output Voltage
24V DC
Backup Time (Half/Full Load)
34 min/9 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Includes
For 24V DC Back-up in Combination with a 24V DC Switch Mode Power Supply
NEMA Receptacle Configuration
No Configuration
Transfer Time
0 msec
Hz
50/60 Hz
Fax/Modem Line Protection
No
Standards
cCSAus, CE, CSA C22.2 No. 107.1, cULus-Listed, EAC, UL, UL 508
Special Features
USB Connection for Diagnostics
Display Type
LED
Input Current
20 A
Ports
USB
Automatic Volts Regulation
No
Input Connection
Hardwired
Housing Material
Metal
max. rated supply voltage with DC
29 volt
Protection type IP
IP20
Output voltage for SPC is regulated
Yes
max. output voltage
27 volt
description of product type
DC UPS 24 V/20 A
Supply voltage type
DC
Design of electrical connection
USB
min. output voltage
18.5 volt
Output current
20 ampere
min. rated supply voltage with DC
21 volt
Frequency
50/60 Hz
Automatic Voltage Regulation
No Automatic Voltage Regulation
Power Rating - Apparent
600 VA
Output Ports Included
USB
Transfer Time - Maximum
0 msec
Receptacle Configuration
Hardwired
Data Line Protection
No Data Line Surge Protection
Power Rating - Real
480 W
Input Current - Maximum
20 A
Operating Temperature - Maximum
158 Degrees F
Number of Outlets - UPS
0
Number of Outlets - Surge Only
0
Operating Temperature - Minimum
-13 Degrees F
Run Time - Full Load
9 min

Description

UPS System, Standby, Power Rating 600 VA, Wattage 480 W, Input Voltage 24V DC, Output Voltage 24V DC, Backup Time (Half/Full Load) 34 min/9 min, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 6 in, Depth 6 in, Height 2 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz, Input Current 20 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.