This item is Discontinued.

Siemens UPS System, 800 kVA, Standby, Out: 24V DC In: 24V DC 6EP41330GB000AY0

UPS System, 800 kVA, Standby, Out: 24V DC In: 24V DC (Discontinued)

  • Mfr # 6EP41330GB000AY0
  • Zoro # G7513247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EP41330GB000AY0
Zoro #
G7513247
UPC #
887621705534
Country of Origin
Austria

Dimensions

Depth
8 in
Cord Length
No Cord
Width
9 in
Height
4 in
height including the poles
170 millimetre
Overall Depth
3.1 in
Overall Width
7.48 in
Overall Height
4.17 in

Details

Item
UPS System
VA Rating - UPS Systems
800.0 VA
UPS Type
Standby
Watts - UPS Systems
19.2 W
Input Voltage - UPS Systems
24V DC
Power Rating
800 kVA
Output Voltage - UPS Systems
24V DC
Mounting
DIN Rail
Wattage
19.2 W
Input Voltage
24V DC
Output Voltage
24V DC
Outlet Type - UPS Systems
Hardwired
Backup Time (Half/Full Load)
34 min/9 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Watts
19.2W
Transfer Time
0 msec
Standards
cCSAus, CE, CSA C22.2 No. 107.1, cULus-Listed, EAC, UL, UL 508
Mounting - UPS Systems
DIN Rail
Fax/Modem Line Protection
No
Input Current
0.8 A
Includes
For 24V DC Back-up in Combination with a 24V DC Switch Mode Power Supply
Hz
50/60 Hz
Special Features
Aging, and Charge Level, Automatic Detection of Battery Modules, Automatic Selection of Optimal Temperature-Controlled Charging, Battery Connection, Monitoring of Operational Readiness
Display Type
LED
Automatic Volts Regulation
No
NEMA Receptacle Configuration
No Configuration
Input Connection
Hardwired
description of product type
Battery module 3.2 Ah
Product name
SITOP UPS1100
battery pack present
Yes
closed (sealed)
Yes
nominal voltage
24 volt
max. ambient temperature
50 degree_Celsius
min. ambient temperature
-15 degree_Celsius
Capacity
3200 milliampere hour
Receptacle Configuration
Hardwired
Transfer Time - Maximum
0 msec
Number of Outlets - UPS
0
Power Rating - Real
19.2 W
Run Time - Full Load
9 min
Data Line Protection
No Data Line Surge Protection
Run Time - Half Load
34 min
Includes Battery
Battery Included
Number of Outlets - Surge Only
0
Power Rating - Apparent
800 VA
Automatic Voltage Regulation
No Automatic Voltage Regulation
Frequency
50/60 Hz
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
5 Degrees F

Description

UPS System, Standby, Power Rating 800 VA, Wattage 19.2 W, Input Voltage 24V DC, Output Voltage 24V DC, Backup Time (Half/Full Load) 34 min/9 min, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 9 in, Depth 8 in, Height 4 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz, Input Current 0.8 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.