US2 30mm 2-Pos Switch, 1NO/1NC, Watertight, A600/P600
- Mfr # 52SA2AABA1P
- Zoro # G423561505
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed, CSA Certified, NEMA 1, 3, 3R, 4, 4X, 12, 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52SA2AABA1P
- Zoro #
- G423561505
- UPC #
- 783087804654
- Country of Origin
- Unknown
Details
- Item
- Switch
- Standards
- UL Listed, CSA Certified, NEMA 1, 3, 3R, 4, 4X, 12, 13
Description
The Siemens US2:52SA2AABA1P selector switch is a heavy-duty, 30 mm command device designed for reliable operation in industrial and point-of-purchase applications. This non-illuminated selector switch features a 2-position maintained A-CAM mechanism with one normally open and one normally closed contact, providing dependable control and signaling. Built with a chrome metal front ring, IP66 watertight/oiltight protection, and screw-terminal connections, it is suited for harsh environments where durability and safety are critical.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.