Shop SIEMENS
See all product information
Create Account
US2:42BF15AF Definite Purpose Contactor, 30A, 2-Pole, Open, 110-120 VAC Coil
- Mfr # 42BF15AF
- Zoro # G923560497
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
3.94 in
Depth
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42BF15AF
- Zoro #
- G923560497
- UPC #
- 783087145047
- Country of Origin
- Unknown
- Item
- Electrical Contractors & Contacts
Dimensions
- Width
- 3.94 in
- Depth
- 3.15 in
Description
The Siemens US2:42BF15AF Class 42 definite purpose contactor is a non-reversing control device engineered for reliable switching of commercial and industrial loads. Rated at 30 amps with two normally open main contacts, this contactor operates on a 110-120 VAC control coil and supports voltages up to 600 VAC. Its enclosed body design with snap-on auxiliary contact capability and surface-mount installation make it a flexible and durable solution for HVAC, motor control, and general-purpose applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.