Shop SIEMENS
See all product information
Create Account
US2:42EF35AJ Definite Purpose Contactor, 60A, 3-Pole, Open, 24 VAC Coil
- Mfr # 42EF35AJ
- Zoro # G323560233
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Depth
2-3/4 in
Width
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42EF35AJ
- Zoro #
- G323560233
- UPC #
- 783087145177
- Country of Origin
- Unknown
Dimensions
- Depth
- 2-3/4 in
- Width
- 3.15 in
Details
- Item
- Electrical Contractors & Contacts
Description
The Siemens US2:42EF35AJ definite purpose contactor is a non-reversing Class 42 DP device engineered for reliable switching of three-phase motor and load circuits. Rated at 60 amps with a 24 VAC control coil, this contactor delivers dependable performance in industrial and commercial control applications. Featuring an enclosed body design with snap-on auxiliary contact capability and surface-mount installation, it offers durability, flexibility, and long mechanical service life in demanding environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.