Shop SIEMENS
See all product information
Create Account
US2:49EC14GB140807R Enclosure Kit, 14 x8 x7 in, Mild Steel, Wall Mount, ANSI 61 Gray
- Mfr # 49EC14GB140807R
- Zoro # G823560733
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Length
2.65 in
Enclosure Material
Steel
Nominal Depth
1.38 in
Nominal Width
1.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49EC14GB140807R
- Zoro #
- G823560733
- UPC #
- 783087639737
- Country of Origin
- Unknown
Dimensions
- Length
- 2.65 in
- Nominal Depth
- 1.38 in
- Nominal Width
- 1.36 in
Details
- Item
- Electrical Enclosures
- Enclosure Material
- Steel
Description
The Siemens US2:49EC14GB140807R enclosure kit is designed for field assembly of non-combination type control products. Constructed from mild steel with an ANSI 61 gray polyester powder-paint finish inside and out, this enclosure provides durable protection for enclosed control applications. Featuring wall-mount installation and including an OLR reset operator, hole plug, and mounting hardware, it offers a reliable and ready-to-install solution for industrial control accessories.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.