US2:52PP2W2AP 30mm Emergency Stop, Red, 2-Pos, 1NO/1NC, IP66
- Mfr # 52PP2W2AP
- Zoro # G123561478
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52PP2W2AP
- Zoro #
- G123561478
- UPC #
- 662643526844
- Country of Origin
- Unknown
Description
The Siemens US2:52PP2W2AP emergency stop push-pull operator is a heavy-duty 30 mm Command/52 device designed for reliable machine stop and safety signaling. It features a red mushroom head (1-3/4 in / 44.5 mm) with pull-to-release operation and two maintained positions, providing positive opening action for safety-critical applications. With watertight/oiltight IP66 protection, a chrome metal front ring, and A600/P600 ratings, this non-illuminated operator is suited for harsh industrial environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.