Shop EDWARDS SIGNALING
See all product information
Create Account
Heavy Duty Pushbutton, Chrome Plated Finish
- Mfr # 656-C
- Zoro # G323397655
product price:Â
$
9.85
/ea
Key Features
Type of Operator
Piano
Type
Deluxe Low Vage Pushbutton
Series
600
Size
15/16 in W x 9/16 in D x 2-11/16 in H
Mounting
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 656-C
- Zoro #
- G323397655
- UPC #
- 78264025020
- Country of Origin
- China
Dimensions
- Size
- 15/16 in W x 9/16 in D x 2-11/16 in H
Details
- Type of Operator
- Piano
- Type
- Deluxe Low Vage Pushbutton
- Series
- 600
- Mounting
- Surface
Description
6 to 16 VAC, White Center, Rectangular, Surface Mount, Illuminated, Low Vage Door Bell Pushbutton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.