US2:52PR8W2AP 30 mm Emergency Stop Pushbutton, Twist-to-Release, Red Mushroom, 1NO/1NC, IP66
- Mfr # 52PR8W2AP
- Zoro # G823561211
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic actuating element; metal front ring and holder
Width
0.81 in
Overall Length
1.05 in
Depth
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52PR8W2AP
- Zoro #
- G823561211
- UPC #
- 662643526851
- Country of Origin
- Unknown
- Material
- Plastic actuating element; metal front ring and holder
- Item
- Electrical Switch
Dimensions
- Width
- 0.81 in
- Overall Length
- 1.05 in
- Depth
- 0.39 in
Description
The Siemens US2:52PR8W2AP emergency stop pushbutton is a heavy-duty 30 mm Command/52 device designed for dependable machine-safety control in industrial and point-of-purchase environments. It features a red non-illuminated mushroom head with twist-to-release operation and two maintained positions, providing positive opening action for safety-critical applications. With IP66 watertight/oiltight protection, a chrome metal front ring, and A600/P600 ratings, this pushbutton is built to perform reliably in harsh operating conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.