Shop SIEMENS
See all product information
Create Account
US2:MT0100B Control Power Transformer, 100 VA, 240/480 VAC Primary, 24 VAC Secondary
- Mfr # MT0100B
- Zoro # G023561486
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed, CSA Certified
Overall Width
0.79 in
Material
Industrial-grade laminated steel core with insulated windings
Overall Depth
0.71 in
Overall Height
0.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT0100B
- Zoro #
- G023561486
- UPC #
- 754554026817
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 0.79 in
- Overall Depth
- 0.71 in
- Overall Height
- 0.86 in
Details
- Standards
- UL Listed, CSA Certified
- Material
- Industrial-grade laminated steel core with insulated windings
- Item
- Transformers
Description
The Siemens US2:MT0100B control power transformer provides reliable voltage reduction for control circuits in industrial applications. Rated at 100 VA, this transformer features a dual primary voltage of 240/480 VAC and a 24 VAC secondary output, making it ideal for powering control devices and automation components. Its open-style, surface-mount design with touch-safe screw terminals ensures flexible installation and dependable operation in demanding environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.