Shop SIEMENS
See all product information
Create Account
US2:MT0750A 750VA Transformer, 220-480VAC Primary, 110/115/120VAC Secondary
- Mfr # MT0750A
- Zoro # G423561277
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.16 in
Material
Laminated steel core with insulated copper windings
Overall Depth
1.7 in
Overall Height
1-1/2 in
Standards
UL Listed, CSA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT0750A
- Zoro #
- G423561277
- UPC #
- 754554027500
- Country of Origin
- Unknown
- Material
- Laminated steel core with insulated copper windings
- Standards
- UL Listed, CSA Certified
- Item
- Transformers
Dimensions
- Overall Width
- 2.16 in
- Overall Depth
- 1.7 in
- Overall Height
- 1-1/2 in
Description
The Siemens US2:MT0750A control power transformer is a high-capacity solution designed to supply reliable control voltage in industrial automation and control panel applications. Rated at 750 VA, it features multiple primary voltage taps (220-480 VAC) and secondary outputs of 110, 115, or 120 VAC, allowing flexible integration across global power systems. With an open, surface-mount design, robust construction, and UL/CSA certification, this transformer delivers dependable performance in demanding environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.