VACU-BRK SW 12IN 60/60A 2P 250V L-R

  • Mfr # V2B2222LR

  • Zoro # G816097963


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage
250 V
Standards
UL
Protection Method
Nonfusible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2B2222LR
Zoro #
G816097963
UPC #
78364323244
Country of Origin
Unknown

Details

Item
Safety Switch
Current Rating
60 A
Voltage
250 V
Standards
UL
Protection Method
Nonfusible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.