
VACU-BRK SW 17IN 30/60A 2P 600V L-R
Mfr # V7E2612LR
Zoro # G316059775
product price: $2,240.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Voltage
600 V
Standards
UL
Protection Method
Nonfusible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V7E2612LR
Zoro #
G316059775
UPC #
78364323287
Country of Origin
Mexico
Details
Item
Safety Switch
Current Rating
60 A
Voltage
600 V
Standards
UL
Protection Method
Nonfusible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.