Zoro Homepage

VACU-BRK SW 17IN 60/100A 3P 600V

  • Mfr # V7E3623

  • Zoro # G416059736


product price: $3,467.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Current Rating
100 A
Environment
Indoor
Voltage
600 V
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7E3623
Zoro #
G416059736
UPC #
78364323298
Country of Origin
Mexico

Details

Item
Safety Switch
Current Rating
100 A
Environment
Indoor
Voltage
600 V
Standards
UL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.