Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

vacuum contactor AC-3e/AC-3 225 A 110 kW / 400 V

  • Mfr # 3RT1264-6AR36

  • Zoro # G315674122


product price: $1,867.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1264-6AR36
Zoro #
G315674122
UPC #
-
Country of Origin
Germany

Description

The Siemens vacuum contactor AC-3e/AC-3 is an electrical switching device in the IEC Magnetic Contactors category. It is rated for operation within specified voltage and current ranges and utilizes vacuum technology suitable for controlling AC loads within these parameters.

Brand: Siemens

  • Product type: vacuum contactor
  • Load class: AC-3e/AC-3
  • Current rating: 225 A
  • Power rating: 110 kW at 400 V
  • Rated voltage: 400 V
  • Category: IEC Magnetic Contactors
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.