Zoro Homepage

vacuum contactor AC-3e/AC-3 225 A 110 kW / 400 V

  • Mfr # 3RT1264-6AS36

  • Zoro # G015674033


product price: $1,867.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1264-6AS36
Zoro #
G015674033
UPC #
-
Country of Origin
Germany

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC Magnetic Contactor rated for operation within the specified duty cycle. Rated for a maximum current of 225 A and a power rating of up to 110 kW at 400 V.

Category: IEC Magnetic Contactors

  • Type: Vacuum contactor
  • Duty: AC-3e/AC-3
  • Rated current: 225 A
  • Power rating: up to 110 kW
  • Rated voltage: 400 V
  • Manufacturer: Siemens
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.