Zoro Homepage

vacuum contactor AC-3e/AC-3 265 A 132 kW / 400 V

  • Mfr # 3RT1265-6AS36

  • Zoro # G215674376


product price: $2,264.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1265-6AS36
Zoro #
G215674376
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

The SIEMENS vacuum contactor AC-3e/AC-3 is an IEC magnetic contactor rated for use in industrial switching applications. It is a 3-pole device with a rating of 265 A and 132 kW at 400 V, rated for operation within specified voltage and current ranges as per IEC standards.

Poles: 3

  • Auxiliary contacts: 4 total (2NC/2NO; two normally closed and two normally open)
  • Rating: 265 A, 132 kW at 400 V
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.