vacuum contactor AC-3e/AC-3 265 A 132 kW / 400 V

  • Mfr # 3RT1265-6AU36

  • Zoro # G615674389


product price: $2,264.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V-277V AC/DC
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1265-6AU36
Zoro #
G615674389
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
240V-277V AC/DC
Number of Poles
3
Number of Auxillary Contacts
4

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC magnetic contactor rated for switching within specified electrical parameters. It features a 3-pole configuration and includes 4 auxiliary contacts. The coil is rated for a 240–277 V input range and is compatible with the specified coil voltage range (240–277 V AC/DC).

Coil voltage: 240–277 V AC/DC, within the specified operational range

  • Auxiliary contacts: 4 (number of auxiliary contact points provided)
  • Poles: 3 (rated for controlling up to three separate circuits within specified parameters)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.