Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

vacuum contactor AC-3e/AC-3 265 A 132 kW / 400 V

  • Mfr # 3RT1265-6NB36

  • Zoro # G015674385


product price: $2,354.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1265-6NB36
Zoro #
G015674385
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

SIEMENS vacuum contactor AC-3e/AC-3 is an IEC Magnetic Contactor. It is specified as a three-pole device with four auxiliary contacts configured as 2NC/2NO, designed to provide auxiliary switching functions within specified operational parameters. Rated for operation at currents up to 265 A and power levels up to 132 kW at 400 V.

Poles: 3

  • Auxiliary contacts: 4 total, configured as 2NC/2NO (two normally closed and two normally open), providing additional switching functions separate from the main power contacts
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.