vacuum contactor AC-3e/AC-3 265 A 132 kW / 400 V

  • Mfr # 3RT1265-6NP36

  • Zoro # G115674384


product price: $2,354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1265-6NP36
Zoro #
G115674384
UPC #
-
Country of Origin
Germany

Description

Siemens vacuum contactor AC-3e/AC-3, 265 A, rated for operation at 400 V as specified, with a 132 kW rating. It is an IEC magnetic contactor device. It uses vacuum interruption for switching and is designed to operate within the AC-3 / AC-3e duty cycle specifications.

Current rating: 265 A

  • Power rating: 132 kW
  • Rated voltage: 400 V
  • Duty type: AC-3 / AC-3e
  • Type: Vacuum contactor
  • Category: IEC Magnetic Contactors
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.